References
Sandvik Coromant:860.1-0300-009A1-SM 1210
Rubix:317A4192
Manufacturer :7574666
EAN:7323223766557


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 9.5 mm |
Product details : SANDVIK 860.1-0300-009A1-SM1210 SC DRILLS CORODRILL 7574666
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 9.5 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | altin |
| Ratio of diameter to length of drill hole | 3.166667 |
| Angle of helix | 27.6 ° |
| Sharpening | symmetric point |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | heat-resistant alloys and titanium alloys |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 163.00 excl. VAT
/ Each
£ 195.60 incl. VAT
- Usually arrives within 14 working days