References
Sandvik Coromant:860.1-0590-037A1-PM P1BM
Rubix:317A1050
Manufacturer :8151182
EAN:7323226354188


Technical specifications
| Drilling diameter | 5.9 mm |
|---|---|
| Total length | 87 mm |
| Length of cut | 44 mm |
Product details : SANDVIK 860.1-0590-037A1-PMP1BM SC DRILLS CORODRILL 8151182
Solid carbide monobloc drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 5.9 mm |
|---|---|
| Total length | 87 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 5.152542 |
| Angle of helix | 29.5459 ° |
| Sharpening | din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (p1bm / din 6537 l basic group) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 194.00 excl. VAT
/ Each
£ 232.80 incl. VAT
- Usually arrives within 14 working days