References
Sandvik Coromant:860.1-1400-040A1-PM P1BM
Rubix:318A8643
Manufacturer :8151443
EAN:7323226356793


Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 104.7 mm |
Product details : SANDVIK 860.1-1400-040A1-PMP1BM SC DRILLS CORODRILL 8151443
Solid carbide monobloc drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 104.7 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 0.35 |
| Angle of helix | 29.993 ° |
| Tail | din 6535-ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steels with long and short chips (unalloyed steels, low-carbon steels, low-alloy steels, high-alloy steels and cast steels) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 443.00 excl. VAT
/ Each
£ 531.60 incl. VAT
- Usually arrives within 14 working days