References
Sandvik Coromant:860.1-0350-018A1-SM 1210
Rubix:320A1742
Manufacturer :7420111
EAN:7323222416705


Technical specifications
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0350-018A1-SM1210 SC DRILLS CORODRILL 7420111
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Coating | altin (pvd) |
| Tolerance | m7 (for 3 < dc ≤ 6: +0.004 to +0.016) |
| Ratio of diameter to length of drill hole | 5.1714 |
| Angle of helix | 31.4 ° |
| Sharpening | symmetrical tip |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | iso s materials (e.g. heat-resistant superalloys/hrsas, titanium, inconel) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 203.00 excl. VAT
/ Each
£ 243.60 incl. VAT
- Usually arrives within 14 working days