References
Sandvik Coromant:860.1-1100-052A1-GM X1BM
Rubix:319A2351
Manufacturer :7781732
EAN:7323224676886


Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 56 mm |
Product details : SANDVIK 860.1-1100-052A1-GMX1BM SC DRILLS CORODRILL 7781732
Solid carbide one-piece drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 56 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 0.1964 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point (-gm) |
| Tail | cylindrical shank (din 6535-ha, metric 12) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | iso p, m, k and h |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 356.00 excl. VAT
/ Each
£ 427.20 incl. VAT
- Usually arrives within 14 working days