References
Sandvik Coromant:DS20-D5080LX38-04
Rubix:317A6852
Manufacturer :7549004
EAN:7323223644763


Technical specifications
| Drilling diameter | 50.8 mm |
|---|---|
| Apparent length | 203.2 mm |
| Tail | iso 9766 (lx38) |
Product details : SANDVIK DS20-D5080LX38-04 CORODRILL 880 7549004
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 50.8 mm |
|---|---|
| Apparent length | 203.2 mm |
| Tail | iso 9766 (lx38) |
| Tail diameter | 38.1 mm |
| Insert Type | 06c (central) / 06p (peripheral) |
| Ratio of length to drilling diameter | 4×dc (4xd) |
| Tail length | 70 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,112.46 excl. VAT
/ Each
£ 1,334.95 incl. VAT
- Usually arrives within 14 working days