References
Sandvik Coromant:DS20-D1900DM25-07
Rubix:317A9156
Manufacturer :7755869
EAN:7323224555853

Product details : SANDVIK DS20-D1900DM25-07 CORODRILL 880 7755869
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 19 mm |
|---|---|
| Apparent length | 136 mm |
| Tail | mdi-25 |
| Tail diameter | 25 mm |
| Insert Type | ds20-0205-p |
| Ratio of length to drilling diameter | 7xdc |
| Tail length | 181 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 822.63 excl. VAT
/ Each
£ 987.16 incl. VAT
- Usually arrives within 14 working days
