References
Sandvik Coromant:DS20-D1905LX25-05
Rubix:318A0107
Manufacturer :7548821
EAN:7323223642936


Technical specifications
| Drilling diameter | 19.05 mm |
|---|---|
| Apparent length | 119.2 mm |
| Tail diameter | 25.4 mm |
Product details : SANDVIK DS20-D1905LX25-05 CORODRILL 880 7548821
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 19.05 mm |
|---|---|
| Apparent length | 119.2 mm |
| Tail diameter | 25.4 mm |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 175.8 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 743.70 excl. VAT
/ Each
£ 892.44 incl. VAT
- Usually arrives within 14 working days