References
Sandvik Coromant:DS20-D1550L20-04
Rubix:318A1626
Manufacturer :8009467
EAN:7323225739818


Technical specifications
| Drilling diameter | 15.5 mm |
|---|---|
| Apparent length | 63 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D1550L20-04 CORODRILL 880 8009467
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 15.5 mm |
|---|---|
| Apparent length | 63 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 20 mm |
| Insert Type | 01c/01p |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 82.54 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 646.26 excl. VAT
/ Each
£ 775.51 incl. VAT
- Usually arrives within 14 working days