References
Sandvik Coromant:DS20-D4285LX38-06
Rubix:317A6431
Manufacturer :7548974
EAN:7323223644466


Technical specifications
| Drilling diameter | 42.85 mm |
|---|---|
| Apparent length | 289.23 mm |
| Tail diameter | 38.1 mm |
Product details : SANDVIK DS20-D4285LX38-06 CORODRILL 880 7548974
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 42.85 mm |
|---|---|
| Apparent length | 289.23 mm |
| Tail diameter | 38.1 mm |
| Tail length | 261.32 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,196.34 excl. VAT
/ Each
£ 1,435.61 incl. VAT
- Usually arrives within 14 working days