References
Sandvik Coromant:DS20-D2200DM25-04
Rubix:286A8156
Manufacturer :7755878
EAN:7323224555945

Product details : SANDVIK DS20-D2200DM25-04 7755878
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 22 mm |
|---|---|
| Apparent length | 91 mm |
| Tail | mdi-25 |
| Tail diameter | 25 mm |
| Insert Type | 02c 02p |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 136 mm |
Show UNSPSC/ECL@SS
£ 682.03 excl. VAT
/ Each
£ 818.44 incl. VAT
- Usually arrives within 14 working days
