References
Sandvik Coromant:DS20-D2300DM25-04
Rubix:318A0961
Manufacturer :7755882
EAN:7323224555983

Product details : SANDVIK DS20-D2300DM25-04 CORODRILL 880 7755882
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 23 mm |
|---|---|
| Apparent length | 96 mm |
| Tail | mdi-25 |
| Tail diameter | 25 mm |
| Insert Type | 03c / 03p |
| Ratio of length to drilling diameter | 4×dc |
| Tail length | 125.34 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 682.03 excl. VAT
/ Each
£ 818.44 incl. VAT
- Usually arrives within 14 working days
