References
Sandvik Coromant:DS20-D1900L25-05
Rubix:318A0103
Manufacturer :7548817
EAN:7323223642899


Technical specifications
| Drilling diameter | 19 mm |
|---|---|
| Apparent length | 95.56 mm |
| Tail diameter | 25 mm |
Product details : SANDVIK DS20-D1900L25-05 CORODRILL 880 7548817
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 19 mm |
|---|---|
| Apparent length | 95.56 mm |
| Tail diameter | 25 mm |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 25 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 743.70 excl. VAT
/ Each
£ 892.44 incl. VAT
- Usually arrives within 14 working days