References
Sandvik Coromant:DS20-D2223LX25-04
Rubix:318A0448
Manufacturer :7548840
EAN:7323223643124


Technical specifications
| Drilling diameter | 22.23 mm |
|---|---|
| Apparent length | 112.67 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D2223LX25-04 CORODRILL 880 7548840
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 22.23 mm |
|---|---|
| Apparent length | 112.67 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 25.4 mm |
| Insert Type | 03c/03p |
| Ratio of length to drilling diameter | 5.07 |
| Tail length | 169.34 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 717.80 excl. VAT
/ Each
£ 861.36 incl. VAT
- Usually arrives within 14 working days