References
Sandvik Coromant:DS20-D4300L50-06
Rubix:317A6438
Manufacturer :7548978
EAN:7323223644503


Technical specifications
| Drilling diameter | 43 mm |
|---|---|
| Apparent length | 259.28 mm |
| Tail | 50 mm iso 9766 |
Product details : SANDVIK DS20-D4300L50-06 CORODRILL 880 7548978
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 43 mm |
|---|---|
| Apparent length | 259.28 mm |
| Tail | 50 mm iso 9766 |
| Tail diameter | 50 mm |
| Insert Type | ds20-0608 |
| Ratio of length to drilling diameter | 6xd |
| Tail length | 380 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 1,196.34 excl. VAT
/ Each
£ 1,435.61 incl. VAT
- Usually arrives within 14 working days