References
Sandvik Coromant:DS20-D3300L40-06
Rubix:317A7135
Manufacturer :7548910
EAN:7323223643827


Technical specifications
| Drilling diameter | 33 mm |
|---|---|
| Apparent length | 231.17 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK DS20-D3300L40-06 CORODRILL 880 7548910
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 33 mm |
|---|---|
| Apparent length | 231.17 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 7xd |
| Tail length | 202 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,068.07 excl. VAT
/ Each
£ 1,281.68 incl. VAT
- Usually arrives within 14 working days