References
Sandvik Coromant:DS20-D1800L25-05
Rubix:286A8045
Manufacturer :7548813
EAN:7323223642851


Technical specifications
| Drilling diameter | 18 mm |
|---|---|
| Apparent length | 90.46 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D1800L25-05 7548813
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 18 mm |
|---|---|
| Apparent length | 90.46 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 25 mm |
| Insert Type | ds20-0104-c and ds20-0104-p |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 171 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 743.70 excl. VAT
/ Each
£ 892.44 incl. VAT
- Usually arrives within 14 working days