References
Sandvik Coromant:DS20-D4445LX38-06
Rubix:317A6444
Manufacturer :7548986
EAN:7323223644589


Technical specifications
| Drilling diameter | 44.45 mm |
|---|---|
| Apparent length | 267.9766 mm |
| Tail | cylindrical shank with flat side |
Product details : SANDVIK DS20-D4445LX38-06 CORODRILL 880 7548986
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 44.45 mm |
|---|---|
| Apparent length | 267.9766 mm |
| Tail | cylindrical shank with flat side |
| Tail diameter | 38.1 mm |
| Insert Type | ds20-0608...c / ds20-0608...p |
| Ratio of length to drilling diameter | 6xd |
| Tail length | 369.974 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,196.34 excl. VAT
/ Each
£ 1,435.61 incl. VAT
- Usually arrives within 14 working days