References
Sandvik Coromant:DS20-D1745LX25-06
Rubix:317A9270
Manufacturer :7548810
EAN:7323223642820


Technical specifications
| Drilling diameter | 17.45 mm |
|---|---|
| Apparent length | 128.6705 mm |
| Tail | cylindrical shank with flat (iso 766) |
Product details : SANDVIK DS20-D1745LX25-06 CORODRILL 880 7548810
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 17.45 mm |
|---|---|
| Apparent length | 128.6705 mm |
| Tail | cylindrical shank with flat (iso 766) |
| Tail diameter | 25.4 mm |
| Insert Type | ds20-0104-p |
| Ratio of length to drilling diameter | 6xd |
| Tail length | 107.5182 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 811.54 excl. VAT
/ Each
£ 973.85 incl. VAT
- Usually arrives within 14 working days