References
Sandvik Coromant:860.1-0840-026A1-SD S2BM
Rubix:319A8026
Manufacturer :8420894
EAN:7323227462721


Technical specifications
| Drilling diameter | 8.4 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 26.73 mm |
Product details : SANDVIK 860.1-0840-026A1-SDS2BM SC DRILLS CORODRILL 8420894
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 8.4 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 26.73 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.182 |
| Sharpening | max. 3 regrinds |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Machining material | nickel-based alloys (hrsa) and titanium-based alloys |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 241.00 excl. VAT
/ Each
£ 289.20 incl. VAT
- Usually arrives within 14 working days