References
Sandvik Coromant:860.1-0590-018A1-SD S2BM
Rubix:317A3426
Manufacturer :8420861
EAN:7323227462394


Technical specifications
| Drilling diameter | 5.9 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0590-018A1-SDS2BM SC DRILLS CORODRILL 8420861
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 5.9 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | multilayer pvd coating and post-treatment (grade s2bm). |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.31 |
| Tail | cylindrical |
| Internal cooling | yes |
| Machining material | nickel-based heat-resistant superalloys (hrsa). |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 134.00 excl. VAT
/ Each
£ 160.80 incl. VAT
- Usually arrives within 14 working days