References
Sandvik Coromant:860.1-0640-033A1-SD S2BM
Rubix:319A7613
Manufacturer :8421065
EAN:7323227464336


Technical specifications
| Drilling diameter | 6.4 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 33.16 mm |
Product details : SANDVIK 860.1-0640-033A1-SDS2BM SC DRILLS CORODRILL 8421065
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 6.4 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 33.16 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | pvd tialsin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.1813 |
| Angle of helix | 30 ° |
| Sharpening | sd |
| Tail | cylindrical shank (din 6535-ha), diameter 8 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | nickel-based heat-resistant superalloys (hrsa) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 251.00 excl. VAT
/ Each
£ 301.20 incl. VAT
- Usually arrives within 14 working days