GUHRING 00209 008.050 HSS/HSCO COATED DRILLS 9002090080500

Drill

See technical information

References

Gühring:209 8.050
Rubix:343A1148
Manufacturer :9002090080500
EAN:4031093035064
brand logo

Technical specifications

Drilling diameter8.5 mm
Length of cut75 mm
Shank typecylindrical
See all Specifications

Product details : GUHRING 00209 008.050 HSS/HSCO COATED DRILLS 9002090080500


Technical specifications


Attributes
Drilling diameter8.5 mm
Length of cut75 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter8.5 mm
£ 54.29 excl. VAT
/ Each
£ 65.15 incl. VAT
  • Usually arrives within 14 working days