References
Gühring:219 9.000
Rubix:285A5349
Manufacturer :9002190090000
EAN:4031093049955


Technical specifications
| Drilling diameter | 9 mm |
|---|---|
| Length of cut | 115 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 009.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Length of cut | 115 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 9 mm |
Show UNSPSC/ECL@SS
£ 32.58 excl. VAT
/ Each
£ 39.10 incl. VAT
- Usually arrives within 14 working days