References
Gühring:219 1.100
Rubix:343A5289
Manufacturer :9002190011000
EAN:4031093048057


Technical specifications
| Drilling diameter | 1.1 mm |
|---|---|
| Length of cut | 37 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 001.100 HSS/HSCO COATED DRILLS 9002190011000
Technical specifications
Attributes
| Drilling diameter | 1.1 mm |
|---|---|
| Length of cut | 37 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 1.1 mm |
Show UNSPSC/ECL@SS
£ 13.53 excl. VAT
/ Each
£ 16.24 incl. VAT
- Usually arrives within 14 working days