References
Gühring:219 4.900
Rubix:343A5649
Manufacturer :9002190049000
EAN:4031093049306


Technical specifications
| Drilling diameter | 4.9 mm |
|---|---|
| Length of cut | 87 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 004.900 HSS/HSCO COATED DRILLS 9002190049000
Technical specifications
Attributes
| Drilling diameter | 4.9 mm |
|---|---|
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 4.9 mm |
Show UNSPSC/ECL@SS
£ 15.43 excl. VAT
/ Each
£ 18.52 incl. VAT
- Usually arrives within 14 working days