GUHRING 00219 008.500 HSS/HSCO COATED DRILLS 9002190085000

Drill

See technical information

References

Gühring:219 8.500
Rubix:343A5823
Manufacturer :9002190085000
EAN:4031093049887
brand logo

Technical specifications

Drilling diameter8.5 mm
Length of cut109 mm
Shank typecylindrical
See all Specifications

Product details : GUHRING 00219 008.500 HSS/HSCO COATED DRILLS 9002190085000


Technical specifications


Attributes
Drilling diameter8.5 mm
Length of cut109 mm
Shank typecylindrical
Cutting materialhss
Tip angle130 °
Tail diameter8.5 mm
£ 32.44 excl. VAT
/ Each
£ 38.93 incl. VAT
  • Usually arrives within 14 working days