References
Gühring:5519 11.000
Rubix:80876950
Manufacturer :9055190110000
EAN:4031093652261


Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
Product details : GUHRING 05519 011.000 TWIST DRILL HSCO 11.000 MM DIN 338 TYPE GU 500
Short drill with cyl. shank
Design:Profile grinding, right cutting, with precision ground point and excellent thermal resistance.
With special point thinning, angle of rake larger than normal, normal core thickness and normal core gradient.
Application: Suitable for use on NC machines, revolver benches and hand drills. Suitable for rust/acid resistant steels (INOX), alloyed/non-alloyed steels up to 800 N/mm², cold/hot work steels, bearing steels, non-ferrous metals, cast materials and many plastics can be used.
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
| Shank type | cylindrical |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 28.30 excl. VAT
/ Each
£ 33.96 incl. VAT
- Usually arrives within 14 working days










