References
Gühring:618 6.500
Rubix:285A5675
Manufacturer :9006180065000
EAN:4031093190756

Product details : GUHRING 00618 006.500 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 6.5 mm |
Show UNSPSC/ECL@SS
£ 37.51 excl. VAT
/ Each
£ 45.01 incl. VAT
- Usually arrives within 14 working days
