References
Gühring:1146 5.400
Rubix:336A2952
Manufacturer :9011460054000
EAN:4031093282468

Product details : GUHRING 01146 005.400 DRILLS OTHER 9011460054000
Technical specifications
Attributes
| Drilling diameter | 5.4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 10.34 excl. VAT
/ Each
£ 12.41 incl. VAT
- Usually arrives within 14 working days
