References
Gühring:128 17.500
Rubix:342A1052
Manufacturer :9001280175000
EAN:4031093001960


Technical specifications
| Drilling diameter | 17.5 mm |
|---|---|
| Length of cut | 88 mm |
| Shank type | cylindrical |
Product details : GUHRING 00128 017.500 DRILLS OTHER 9001280175000
Technical specifications
Attributes
| Drilling diameter | 17.5 mm |
|---|---|
| Length of cut | 88 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 120 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 115.13 excl. VAT
/ Each
£ 138.16 incl. VAT
- Usually arrives within 14 working days