References
Gühring:218 2.000
Rubix:285A6103
Manufacturer :9002180020000
EAN:4031093046459

Product details : GUHRING 00218 002.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 8.10 excl. VAT
/ Each
£ 9.72 incl. VAT
- Usually arrives within 14 working days
