References
Gühring:2047 10.500
Rubix:339A0457
Manufacturer :9020470105000
EAN:4031093342520

Product details : GUHRING 02047 010.500 GT80/P2000 HSCO DRILLS 9020470105000
Technical specifications
Attributes
| Drilling diameter | 10.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 10.5 mm |
Show UNSPSC/ECL@SS
£ 23.87 excl. VAT
/ Each
£ 28.64 incl. VAT
- Usually arrives within 14 working days
