References
Gühring:218 3.800
Rubix:343A4906
Manufacturer :9002180038000
EAN:4031093046985

Product details : GUHRING 00218 003.800 HSS/HSCO COATED DRILLS 9002180038000
Technical specifications
Attributes
| Drilling diameter | 3.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.8 mm |
Show UNSPSC/ECL@SS
£ 18.65 excl. VAT
/ Each
£ 22.38 incl. VAT
- Usually arrives within 14 working days
