References
Gühring:1228 15.500
Rubix:337A0686
Manufacturer :9012280155000
EAN:4031093297776

Product details : GUHRING 01228 015.500 GT80/100 COATED DRILLS 9012280155000
Technical specifications
Attributes
| Drilling diameter | 15.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 15.5 mm |
Show UNSPSC/ECL@SS
£ 97.70 excl. VAT
/ Each
£ 117.24 incl. VAT
- Usually arrives within 14 working days
