References
Gühring:1228 18.500
Rubix:285A5545
Manufacturer :9012280185000
EAN:4031093297844

Product details : GUHRING 01228 018.500 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 18.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 18.5 mm |
Show UNSPSC/ECL@SS
£ 108.80 excl. VAT
/ Each
£ 130.56 incl. VAT
- Usually arrives within 14 working days
