References
Gühring:1261 3.300
Rubix:337A2498
Manufacturer :9012610033000
EAN:4031093302821


Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Length of cut | 18 mm |
| Shank type | cylindrical |
Product details : GUHRING 01261 003.300 DRILLS OTHER 9012610033000
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Length of cut | 18 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 3.3 mm |
Show UNSPSC/ECL@SS
£ 8.08 excl. VAT
/ Each
£ 9.70 incl. VAT
- Usually arrives within 14 working days