References
Gühring:396 2.300
Rubix:345A2213
Manufacturer :9003960023000
EAN:4031093694711

Product details : GUHRING 00396 002.300 GT80/100 COATED DRILLS 9003960023000
Technical specifications
Attributes
| Drilling diameter | 2.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 2.3 mm |
Show UNSPSC/ECL@SS
£ 25.39 excl. VAT
/ Each
£ 30.47 incl. VAT
- Usually arrives within 14 working days
