References
Gühring:1259 1.700
Rubix:285A7560
Manufacturer :9012590017000
EAN:4031093300056

Product details : GUHRING 01259 001.700 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 1.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
| Tail diameter | 1.7 mm |
Show UNSPSC/ECL@SS
£ 5.36 excl. VAT
/ Each
£ 6.43 incl. VAT
- Usually arrives within 14 working days
