References
Gühring:236 5.000
Rubix:285A6270
Manufacturer :9002360050000
EAN:4031093071031

Product details : GUHRING 00236 005.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 21.65 excl. VAT
/ Each
£ 25.98 incl. VAT
- Usually arrives within 14 working days
