References
Gühring:2459 4.700
Rubix:339A3134
Manufacturer :9024590047000
EAN:4031093348645


Technical specifications
| Drilling diameter | 4.7 mm |
|---|---|
| Length of cut | 47 mm |
| Shank type | cylindrical |
Product details : GUHRING 02459 004.700 GT80/100 COATED DRILLS 9024590047000
Technical specifications
Attributes
| Drilling diameter | 4.7 mm |
|---|---|
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 4.7 mm |
Show UNSPSC/ECL@SS
£ 18.36 excl. VAT
/ Each
£ 22.03 incl. VAT
- Usually arrives within 14 working days