References
Gühring:659 3.350
Rubix:344A2576
Manufacturer :9006590033500
EAN:4031093214902

Product details : GUHRING 00659 003.350 HSS/HSCO COATED DRILLS 9006590033500
Technical specifications
Attributes
| Drilling diameter | 3.35 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 15.48 excl. VAT
/ Each
£ 18.58 incl. VAT
- Usually arrives within 14 working days
