References
Gühring:396 2.000
Rubix:285A5542
Manufacturer :9003960020000
EAN:4031093694681

Product details : GUHRING 00396 002.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 23.20 excl. VAT
/ Each
£ 27.84 incl. VAT
- Usually arrives within 14 working days
