Machine thread-cutter Gühring
Threading diameter | 12 mm |
---|---|
Total length | 110 mm |
Body material | HSS-E |
Threading diameter | 12 mm |
---|---|
Total length | 110 mm |
Body material | HSS-E |
Type | Metric through-bores |
With cooling spray | No |
Square drive adapter | 7 mm |
Usually arrives within 14 working days