References
Gühring:657 9.000
Rubix:4510170
Manufacturer :9006570090000
EAN:4031093211710



Product details : GUHRING 00657 009.000 TWIST DRILL HSCO 9.000 MM DIN 338 TYPE TI TIN
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9 mm |
Show UNSPSC/ECL@SS
£ 39.48 excl. VAT
/ Each
£ 47.38 incl. VAT
- Usually arrives within 14 working days
