References
Gühring:2461 4.000
Rubix:339A3925
Manufacturer :9024610040000
EAN:4031093350822


Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Length of cut | 22 mm |
| Shank type | cylindrical |
Product details : GUHRING 02461 004.000 HSS/HSCO COATED DRILLS 9024610040000
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 16.75 excl. VAT
/ Each
£ 20.10 incl. VAT
- Usually arrives within 14 working days