References
Gühring:568 8.000
Rubix:285A3545
Manufacturer :9005680080000
EAN:4031093178990

Product details : GUHRING 00568 008.000 NC-SPOTTING DRILLS 90
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 90 ° |
Show UNSPSC/ECL@SS
£ 53.89 excl. VAT
/ Each
£ 64.67 incl. VAT
- Usually arrives within 14 working days
