References
Gühring:657 2.300
Rubix:285A5669
Manufacturer :9006570023000
EAN:4031093210652

Product details : GUHRING 00657 002.300 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 2.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.3 mm |
Show UNSPSC/ECL@SS
£ 12.53 excl. VAT
/ Each
£ 15.04 incl. VAT
- Usually arrives within 14 working days
