References
Gühring:659 1.100
Rubix:344A2499
Manufacturer :9006590011000
EAN:4031093214254

Product details : GUHRING 00659 001.100 HSS/HSCO COATED DRILLS 9006590011000
Technical specifications
Attributes
| Drilling diameter | 1.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 1.1 mm |
Show UNSPSC/ECL@SS
£ 13.22 excl. VAT
/ Each
£ 15.86 incl. VAT
- Usually arrives within 14 working days
