References
Gühring:659 1.700
Rubix:255A4251
Manufacturer :9006590017000
EAN:4031093214438

Product details : GUHRING 00659 001.070 TWIST DRILL HSCO 1.070MM 1897 TYPE GV 120 TIN
Technical specifications
Attributes
| Drilling diameter | 1.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 1.7 mm |
Show UNSPSC/ECL@SS
£ 21.20 excl. VAT
/ Each
£ 25.44 incl. VAT
- Usually arrives within 14 working days
